Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1079-RA_10X7

  • Mfr # U3-1079-RA_10X7
  • Zoro # G2753801
product price: 
$
10.29
/ea

Key Features

Header
Danger
Legend
500 Gallon Diesel Tank No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1079-RA_10X7
Zoro #
G2753801
UPC #
-
Country of Origin
United States
Item
Danger No Smoking Sign
Header
Danger
Legend
500 Gallon Diesel Tank No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Material
Aluminum
Legend Style
Text
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Legend Style
Text
Chemical Resistant
No
Write on Surface
No
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Legend
500 Gallon Diesel Tank No Smoking
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger No Smoking Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 500 Gallon Diesel Tank No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.