Shop LYLE
See all product information
Create Account
No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0037-RA_14x10
- Mfr # LCU5-0037-RA_14x10
- Zoro # G4318496
product price:Â
$
12.19
/ea
Sold in multiples of 5 for
$60.95
Key Features
Header
Notice
Legend
Do Not Smoke In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.04 in
- Mounting Hole Dia.
- 0.1875 in
- Depth
- 1/25 in
Description
No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Is Not Prohibited In This Area., Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.