Shop LYLE

Danger, Non-Potable Water Do Not Drink, 14 in W x 10 in H, , Aluminum, LCU4-0277-RA_14X10

  • Mfr # LCU4-0277-RA_14X10
  • Zoro # G8762385

product price: 
$
11.59
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0277-RA_14X10
Zoro #
G8762385
UPC #
-
Country of Origin
United States
Item
Danger Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram Description
Not Drinking Water
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend
Non-Potable Water Do Not Drink
Corrosion Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Header Style
Text
Mirror Print
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
State Specific Sign
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PHSK-23
Sign Legend Background Color
White
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Product Type
Reflective Potable Water Danger Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.