Danger, Non-potable water. Do not use for drinking., 10 in W x 7 in H, LCU4-0146-ND_10X7

  • Mfr # LCU4-0146-ND_10X7

  • Zoro # G8752801


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0146-ND_10X7
Zoro #
G8752801
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Danger
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Legend Pictogram Description
Do Not Drink
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
White
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Header Pictogram ID
PPIC-51
Corrosion Resistant
No
Legend Pictogram ID
PHSK-17
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Product Type
Potable Water Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.