Danger, Non-potable water. Do not use for drinking., 10 in W x 7 in H, LCU4-0146-RA_10X7

  • Mfr # LCU4-0146-RA_10X7

  • Zoro # G8752786


product price:  $9.15
/ea

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0146-RA_10X7
Zoro #
G8752786
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Potable Water Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Header
Danger
Header Background Color
Red, Yellow
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
State Specific Sign
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
Danger
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Potable Water Danger Sign

Description

Reflective Potable Water Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.