Danger, Non-potable water. Do not use for drinking., 14 in W x 10 in H, LCU4-0278-ND_14X10

  • Mfr # LCU4-0278-ND_14X10

  • Zoro # G8762260


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0278-ND_14X10
Zoro #
G8762260
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Danger Label
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
White
Header
Danger
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend
Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes
Adhesive Style
Permanent
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Product Type
Potable Water Danger Label

Description

Potable Water Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.