SAFETY SHOWER, 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0023-GA_7x10

  • Mfr # LCTB-0023-GA_7x10
  • Zoro # G6049281
product price: 
$
26.59
/ea

Key Features

Legend
SAFETY SHOWER
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0023-GA_7x10
Zoro #
G6049281
UPC #
-
Country of Origin
United States
Item
Office and Facility Sign
Legend
SAFETY SHOWER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Symbol
Safety Shower, Down Arrow
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Corrosion Resistant
Yes
Legend Pictogram Description
Down Arrow, Emergency Shower
Glow In The Dark
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Metal Detectable
Yes
Legend Pictogram ID
PARW-86, PFSD-12
Write on Surface
No
Sign Legend
Safety Shower
Sign Mounting Location
Wall
Number of Printed Sides
3
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Mirror Print
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Mounting Pattern
4 Flange
Product Type
Aluminum Shower Sign

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
5 1/2 in

Description

Office and Facility Sign, Tri-Bend, Number of Printed Sides 3, English, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.