Danger, People Working Above, 5 in W x 3 1/2 in H, , Polyester, LCU4-0436-ND_5X3.5

  • Mfr # LCU4-0436-ND_5X3.5

  • Zoro # G9339036


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Legend
People Working Above
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0436-ND_5X3.5
Zoro #
G9339036
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Danger Label
Legend
People Working Above
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
ANSI Compliant
Yes
Header
Danger
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend
People Working Above
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Overhead Hazard Danger Label

Description

Overhead Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.