Danger, Persons Working Above, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU4-0192-NP_14X10

  • Mfr # LCU4-0192-NP_14X10

  • Zoro # G9489831


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Persons Working Above
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0192-NP_14X10
Zoro #
G9489831
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Overhead Hazard Danger Sign
Legend
Persons Working Above
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Maximum Service Temperature
165 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend
Persons Working Above
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Overhead Hazard Danger Sign

Description

Plastic Overhead Hazard Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.