Danger, Persons Working Above, 5 in W x 3 1/2 in H, , Polyester, LCU4-0192-ND_5X3.5

  • Mfr # LCU4-0192-ND_5X3.5

  • Zoro # G8757178


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Legend
Persons Working Above
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0192-ND_5X3.5
Zoro #
G8757178
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Danger Label
Legend
Persons Working Above
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Graffiti Resistant
No
Sign Legend
Persons Working Above
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Abrasion Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Sign Header
Danger
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Overhead Hazard Danger Label

Description

Overhead Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.