Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Persons Working Below, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU4-0187-NP_10X7

  • Mfr # LCU4-0187-NP_10X7

  • Zoro # G9489965


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Legend
Persons Working Below
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0187-NP_10X7
Zoro #
G9489965
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Accident Prevention Danger Sign
Legend
Persons Working Below
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Printed Language
English
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Maximum Service Temperature
165 Degrees F
Sign Header Style
Text
Mirror Print
No
Sign Header
Danger
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend
Persons Working Below
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Plastic Accident Prevention Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Below, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.