Danger, Non-potable water. Do not use for drinking., 14 in W x 10 in H, LCU4-0146-NA_14X10

  • Mfr # LCU4-0146-NA_14X10
  • Zoro # G8752917
product price: 
$
10.99
/ea

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0146-NA_14X10
Zoro #
G8752917
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Potable Water Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Printed Language
English
Header
Danger
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Symbol and Text
Product Type
Aluminum Potable Water Danger Sign

Description

Aluminum Potable Water Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.