Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1853-NA_14x10

  • Mfr # U3-1853-NA_14x10

  • Zoro # G5243021


product price:  $9.85
/ea

Key Features

Header
Danger
Legend
No Smoking Oxygen
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1853-NA_14x10
Zoro #
G5243021
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Smoking Oxygen
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend
No Smoking Oxygen
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Chemical Resistant
No
Sign Header Text Color
White
Glow In The Dark
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Oxygen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.