Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0145-NA_14X10

  • Mfr # LCU4-0145-NA_14X10
  • Zoro # G8752810
product price: 
$
11.69
/ea

Key Features

Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0145-NA_14X10
Zoro #
G8752810
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Graffiti Resistant
Yes
Sign Header Background Color
Red, Yellow
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
State Specific Sign
No
Material Properties
Rigid
Product Type
Aluminum Pedestrian Traffic Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews