Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0290-NA_14X10

  • Mfr # LCU4-0290-NA_14X10
  • Zoro # G8763231

product price: 
$
11.69
/ea

Key Features

Header
Danger
Legend
Look Out For Fork Lifts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0290-NA_14X10
Zoro #
G8763231
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Look Out For Fork Lifts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Danger
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPIC-84
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Legend Pictogram Description
Forklift
Metal Detectable
Yes
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Sign Legend
Look Out For Fork Lifts
State Specific Sign
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Product Type
Aluminum Lift Truck Traffic Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.