Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-RA_14X10

  • Mfr # LCU4-0330-RA_14X10
  • Zoro # G9327145

product price: 
$
12.59
/ea

Key Features

Header
Danger
Legend
Open Hole
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0330-RA_14X10
Zoro #
G9327145
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Open Hole
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Header
Danger
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Open Hole
Mirror Print
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Material Special Properties
Metal Detectable
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Product Type
Reflective Open Hole Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Hole, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.