Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1715-RA_14X10

  • Mfr # U3-1715-RA_14X10

  • Zoro # G9649981


product price:  $11.49
/ea

Key Features

Header
Danger
Legend
Keep Off
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1715-RA_14X10
Zoro #
G9649981
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Off
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Material
Aluminum
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Write on Surface
No
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Chemical Resistant
No
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Keep Off
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.