Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0006-RA_14X10

  • Mfr # LCU4-0006-RA_14X10

  • Zoro # G8737438


product price:  $10.59
/ea

Key Features

Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0006-RA_14X10
Zoro #
G8737438
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
State Specific Sign
No
Header Pictogram ID
PPIC-51
Graffiti Resistant
Yes
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Chemical Hazard
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Material Properties
Rigid
Legend Pictogram ID
PCHL-20
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Product Type
Reflective Acid Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid Contact Will Result In Serious Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.