Shop LYLE

Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0326-NA_14X10

  • Mfr # LCU4-0326-NA_14X10
  • Zoro # G9326950

product price: 
$
11.19
/ea

Key Features

Header
Danger
Legend
Corrosive
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0326-NA_14X10
Zoro #
G9326950
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Corrosive
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header
Danger
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Corrosive
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Material Properties
Rigid
Write on Surface
No
Sign Header Background Color
Black, Red, White
Product Type
Aluminum Corrosive Materials Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products