Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1107-RD_14X10

  • Mfr # U3-1107-RD_14X10

  • Zoro # G2753278


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Legend
Asbestos
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1107-RD_14X10
Zoro #
G2753278
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Language
English
Double-Sided
No
Header Legend Color
White
Legend Color
Black
Subject Matter
Chemicals/Hazardous
Background Color
White
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Mounting Style
Adhesive-Backed
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Legend
Asbestos
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.