Shop LYLE

Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1501-NA_14x10

  • Mfr # U3-1501-NA_14x10

  • Zoro # G5223141


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Flammable Materials No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1501-NA_14x10
Zoro #
G5223141
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Materials No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend
Flammable Materials No Open Flames
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Abrasion Resistant
No
Metal Detectable
No
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.