Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1754-RD_14X10

  • Mfr # U3-1754-RD_14X10

  • Zoro # G2742796


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
Liquid Nitrogen
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1754-RD_14X10
Zoro #
G2742796
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Liquid Nitrogen
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
Adhesive-Backed
Header Background Color
Black, Red, White
Material
Vinyl
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Background Color
White
Subject Matter
Chemicals/Hazardous
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Mirror Print
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Write on Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Legend
Liquid Nitrogen
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquid Nitrogen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.