Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0119-ED_14x10

  • Mfr # LCU4-0119-ED_14x10

  • Zoro # G5182961


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Do not enter.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0119-ED_14x10
Zoro #
G5182961
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do not enter.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Number of Printed Sides
1
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
176 Degrees F
Sign Legend
Do Not Enter.
Metal Detectable
No
Chemical Resistant
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Header
Danger
Write on Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.