Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0422-ED_14x10

  • Mfr # LCU4-0422-ED_14x10

  • Zoro # G5173371


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Hazardous Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0422-ED_14x10
Zoro #
G5173371
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Header Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend
Hazardous Chemicals
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.