Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0041-NP_14X10

  • Mfr # LCU4-0041-NP_14X10

  • Zoro # G9487479


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Danger
Legend
Look Out For Fork Lifts.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0041-NP_14X10
Zoro #
G9487479
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Fork Lifts.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Legend Pictogram ID
PPIC-75
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Danger
Maximum Service Temperature
165 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Look Out For Fork Lifts.
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Corrosion Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
Forklift
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red, Yellow
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Header Pictogram ID
PPIC-51
Metal Detectable
No
Product Type
Plastic Lift Truck Traffic Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products