Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0300-NP_14X10

  • Mfr # LCU4-0300-NP_14X10

  • Zoro # G9491548


product price:  $6.69
/ea

Key Features

Header
Danger
Legend
Argon
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0300-NP_14X10
Zoro #
G9491548
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Argon
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Maximum Service Temperature
165 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Abrasion Resistant
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend
Argon
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Product Type
Plastic Argon Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Argon, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.