Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0744-NP_14x10

  • Mfr # LCU4-0744-NP_14x10

  • Zoro # G6036447


product price:  $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Header
Danger
Legend
Cadium May Cause Cancer Causes Damage To Lungs And Kidneys Avoid Creating Dust
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0744-NP_14x10
Zoro #
G6036447
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Cadium May Cause Cancer Causes Damage To Lungs And Kidneys Avoid Creating Dust
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Red, White
OSHA Compliant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black, Red, White
Sign Legend Text Color
Black
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Cadmium May Cause Cancer Causes Damage To Lungs And Kidneys Avoid Creating Dust
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Header
Danger
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cadmium May Cause Cancer Causes Damage To Lungs And Kidneys Avoid Creating Dust, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products