Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1261-NP_14X10

  • Mfr # U3-1261-NP_14X10

  • Zoro # G4712471


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1261-NP_14X10
Zoro #
G4712471
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Chemical Resistant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.