Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1517-NP_14X10

  • Mfr # U3-1517-NP_14X10

  • Zoro # G4713576


product price:  $6.69
/ea

Key Features

Header
Danger
Legend
Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1517-NP_14X10
Zoro #
G4713576
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only
Sign Header Text Color
White
Sign Format
Traditional OSHA
Chemical Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Formaldehyde Irritant & Potential Cancer Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.