Shop LYLE

Decal, Danger Contains Ethylene, 10 x 7", Sign Legend Color: Black, LCU4-0679-NA_10X7

  • Mfr # LCU4-0679-NA_10X7
  • Zoro # G9465246

product price: 
$
8.79
/ea

Key Features

Header
Danger
Legend
Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0679-NA_10X7
Zoro #
G9465246
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend Style
Text
Metal Detectable
Yes
Sign Header Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Header
Danger
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header Text Color
White
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Product Type
Aluminum Ethylene Oxide Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products