Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0011-ND_14X10

  • Mfr # LCU4-0011-ND_14X10

  • Zoro # G8737867


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Diesel Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0011-ND_14X10
Zoro #
G8737867
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Anti-Slip Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Legend Pictogram ID
PFXG-61
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram ID
PPIC-51
State Specific Sign
No
Sign Header
Danger
Write on Surface
No
Legend Pictogram Description
Fire
Sign Legend
Diesel Flammable.
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Abrasion Resistant
No
Material Properties
Flexible
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red, Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Product Type
Diesel Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.