Shop LYLE

Plastic Chemicals Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0224-NP_14X10

  • Mfr # LCU4-0224-NP_14X10
  • Zoro # G9490507

product price: 
$
5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Legend
Chemical Spill
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0224-NP_14X10
Zoro #
G9490507
UPC #
-
Country of Origin
United States
Item
Plastic Chemicals Danger Sign
Header
Danger
Legend
Chemical Spill
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Danger
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
165 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend
Chemical Spill
ANSI 969 Compliant
No
Abrasion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Chemicals Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Spill, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.