Shop LYLE

Reflective Corrosive Materials Danger Sign, 10 in H, 14 in W, English, LCU4-0003-RA_14X10

  • Mfr # LCU4-0003-RA_14X10
  • Zoro # G8737115

product price: 
$
7.99
/ea

Key Features

Header
Danger
Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0003-RA_14X10
Zoro #
G8737115
UPC #
-
Country of Origin
United States
Item
Reflective Corrosive Materials Danger Sign
Header
Danger
Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Sign Header
Danger
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Header Text Color
White
State Specific Sign
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Mounting Pattern
4 Corner
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Sign Legend
Corrosive. Contact Will Cause Burns Or Severe Injury.
Metal Detectable
Yes

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Corrosive Materials Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive. Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.