Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1726-RA_14X10

  • Mfr # U3-1726-RA_14X10

  • Zoro # G9649936


product price:  $9.39
/ea

Key Features

Header
Danger
Legend
Keep Out Hazard Waste Water Pond
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1726-RA_14X10
Zoro #
G9649936
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Out Hazard Waste Water Pond
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Legend Style
Text
Material
Aluminum
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Mirror Print
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend
Keep Out Hazard Waste Water Pond
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Metal Detectable
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Hazard Waste Water Pond, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.