Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1248-RA_14X10

  • Mfr # U6-1248-RA_14X10

  • Zoro # G9634983


product price:  $11.49
/ea

Key Features

Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1248-RA_14X10
Zoro #
G9634983
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
Surface
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Orange
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Subject Matter
Cancer Hazard
Background Color
Orange
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Header Legend Color
Black
Material
Aluminum
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm
Sign Header Style
Text
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.