Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0144-NA_14X10

  • Zoro # G8752698


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0144-NA_14X10
Zoro #
G8752698
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PADM-46
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Material Properties
Rigid
Number of Printed Sides
1
Sign Header
Danger
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Legend Pictogram Description
No Entry
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Red, Yellow
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Header Pictogram ID
PPIC-51
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Product Type
Aluminum Authorized Personnel Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.