Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0290-RA_14X10

  • Mfr # LCU4-0290-RA_14X10

  • Zoro # G8763371


product price: $10.79
/ea

Key Features

Header
Danger
Legend
Look Out For Fork Lifts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0290-RA_14X10
Zoro #
G8763371
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Fork Lifts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Legend Pictogram ID
PPIC-84
Sign Header Background Color
Black, Red, White
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend
Look Out For Fork Lifts
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Forklift
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Product Type
Reflective Lift Truck Traffic Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.