Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1126-NA_14x10

  • Mfr # U6-1126-NA_14x10
  • Zoro # G5272692
product price: 
$
9.49
/ea

Key Features

Header
Warning
Legend
If You Can't See My Mirrors I Cant See You
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1126-NA_14x10
Zoro #
G5272692
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
If You Can't See My Mirrors I Cant See You
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
White
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
No
Header Background Color
Red
Standards
OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
White
Write on Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Background Color
Red
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header
Warning
Number of Printed Sides
1
Sign Legend
If You Can't See My Mirrors I Can't See You
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Red
Mirror Print
No
Material Properties
Rigid
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Metal Detectable
No
State Specific Sign
No
Product Type
Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend If You Can't See My Mirrors I Can't See You, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.