Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU6-0060-NA_14X10

  • Zoro # G9476251


product price: $10.25
/ea

Key Features

Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0060-NA_14X10
Zoro #
G9476251
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2264
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram ID
PPEQ-817
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
Welding Arc Wear Proper Eye Protection
Material Special Properties
Metal Detectable
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Metal Detectable
Yes
ANSI 969 Compliant
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Warning
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Legend Pictogram Description
Eye Protection
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Text Color
Black
Write on Surface
No
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Product Type
Aluminum Eye Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.