Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1314-RA_14X10

  • Mfr # U3-1314-RA_14X10

  • Zoro # G9651765


product price: $12.09
/ea

Key Features

Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1314-RA_14X10
Zoro #
G9651765
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Enter Authorized Personnel Only
Sign Legend Style
Text
State Specific Sign
No
Material Properties
Rigid
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Chemical Resistant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.