Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU4-0021-ED_14x10

  • Zoro # G5186927


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0021-ED_14x10
Zoro #
G5186927
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Legend Pictogram ID
PEQM-75
Sign Legend
Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result.
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Sign Legend Background Color
White
Sign Header Text Color
White
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Legend Pictogram Description
Machinery
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Sign Header Background Color
Red
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram ID
PPIC-51
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products