First Aid/Primeros Auxilios, 8 in W x 18 in H, V-Shape Projection, Aluminum, LCVB-0047-NA_4x18

  • Mfr # LCVB-0047-NA_4x18
  • Zoro # G5159408
product price: 
$
17.15
/ea

Key Features

Legend
First Aid/Primeros Auxilios
Sign Material
Aluminum
Height
18 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0047-NA_4x18
Zoro #
G5159408
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
First Aid/Primeros Auxilios
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
White
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Printed Language
English, Spanish
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend
First Aid/Primeros Auxilios
State Specific Sign
No
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Legend Pictogram ID
PARW-86, PFSD-31
Mounting Pattern
4 Flange
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Down Arrow, Medical Cross
Anti-Slip Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Mirror Print
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety Sign

Dimensions

Height
18 in
Width
8 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend First Aid/Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.