Danger Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1336-RD_14X10

  • Zoro # G2749321


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1336-RD_14X10
Zoro #
G2749321
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Sign Legend
Do Not Operate
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products