Danger Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U3-1109-NA_7x10

  • Zoro # G5258211


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1109-NA_7x10
Zoro #
G5258211
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Header Text Color
White
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Style
Text
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.