Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0286-ED_10x7

  • Mfr # LCU4-0286-ED_10x7

  • Zoro # G5235629


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
Hard Hat Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0286-ED_10x7
Zoro #
G5235629
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
Sign Legend
Hard Hat Area
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
Danger
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.