Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0610-ED_10x7

  • Mfr # LCU4-0610-ED_10x7

  • Zoro # G5238891


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Eye And Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0610-ED_10x7
Zoro #
G5238891
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Eye And Ear Protection Required In This Area
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header
Danger
ANSI 969 Compliant
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.