Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1661-NA_10x7

  • Mfr # U3-1661-NA_10x7

  • Zoro # G5251729


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Hot Water
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1661-NA_10x7
Zoro #
G5251729
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Water
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Legend
Hot Water
Metal Detectable
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
State Specific Sign
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Danger
Sign Header Style
Text
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.