Danger Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # U3-1469-RA_10X14

  • Zoro # G9651074


product price: $11.69
/ea

Key Features

Header
Danger
Legend
Falling Snow And Ice
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1469-RA_10X14
Zoro #
G9651074
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Falling Snow And Ice
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
OSHA Compliant
Yes
Material
Aluminum
Legend Color
Black
Legend/Background Color
Red and Black/White
Background Color
White
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Material Properties
Rigid
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend
Falling Snow And Ice
Includes Mounting Hardware
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header Style
Text
State Specific Sign
No
Sign Header
Danger
Glow In The Dark
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Product Type
Reflective Icy Conditions Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Falling Snow And Ice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.