Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-2075-RD_10X14

  • Zoro # G2738158


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Danger
Legend
Welding
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-2075-RD_10X14
Zoro #
G2738158
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Welding
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Background Color
White
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Header Legend Color
White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemicals/Hazardous
Mounting Style
Adhesive-Backed
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Number of Printed Sides
1
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend
Welding
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Abrasion Resistant
No
Metal Detectable
No
Chemical Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.