Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0069-ED_14x10

  • Mfr # LCU4-0069-ED_14x10

  • Zoro # G5164463


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0069-ED_14x10
Zoro #
G5164463
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Header
Danger
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Sign Header Background Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.